Shop All Deck Screws
Grk Fasteners
Deck Screw, #8 x 1-1/4 in
Mfr # 01069
Zoro # G906869296
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 1-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 01069
- Zoro # G906869296
- UPC # 772691010698
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Stainless Steel, Plain (07465 0)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.019.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01100.031.0001)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- GRK FASTENERS Deck Screw, #8 x 1-3/4 in (01075)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in (00095)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in (01105)
- ZORO SELECT Deck Screw, #8 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK (U30250.016.0300)
- Grk Fasteners Deck Screws