Shop All Deck Screws
Download CAD Files
Grk Fasteners
Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK
Mfr # GRK12235
Zoro # G301049514
CAD Available
product price: $60.69
/pk 50, $1.21/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Pointed Tip
- Head Type Round
- Drive Size T30
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # GRK12235
- Zoro # G301049514
- UPC # 772691122353
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Drive Size | T30 |
Minimum Thread Length | 3 15/16 in |
Head Height | 0.177 in |
Head Width | 0.626 in |
Description
RSS 5/16 X 6 HANDY PAK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 5/16 In., Fastener Length 6 in, Drive Torx, Drive Size T30, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- ZORO SELECT Cap Nut, 5/8", Steel, Zinc Plated, 0.413 in H, 25 PK (238010003)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04114.037.0300)
- GRK FASTENERS Deck Screw, 3/8 in x 4 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12275)
- GRK FASTENERS Deck Screw, 5/16 in x 2-1/2 in, Climatek, Round Head, Torx Drive, 600 PK (GRK10217)
- GRK FASTENERS Deck Screw, 3/8 in x 16 in, Climatek, Round Head, Torx Drive, 1000 PK (GRK10311)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Torx Drive (116728)
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- GRK FASTENERS Deck Screw, 3/8 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12281)
- ITW Deck Screw, #8 x 1-1/4 in, Trim Head, 100 PK (96055)
- Grk Fasteners Deck Screws