Shop All Deck Screws
Grk Fasteners
Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK
Mfr # GRK10287
Zoro # G800932942
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Pointed Tip
- Head Type Round
- Drive Size T40
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # GRK10287
- Zoro # G800932942
- UPC # 772691102874
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 8 in |
Drive Size | T40 |
Head Width | 0.699 in |
Minimum Thread Length | 4 13/32 in |
Head Height | 0.197 in |
Description
RSS 3/8 X 8 BULK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 3/8 In., Fastener Length 8 in, Drive Torx, Drive Size T40, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (70193)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.050.0030)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0375)
- GRK FASTENERS Deck Screw, 3/8 in x 4 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12275)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Round Head, Torx Drive, 800 PK (GRK10137)
- GRK FASTENERS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (40903)
- GRK FASTENERS Deck Screw, #8 x 1-1/4 in (01069)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Round Head, Torx Drive, 400 PK (GRK30225)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 433 PK (L312STT1)
- Grk Fasteners Deck Screws