Shop All Deck Screws
Grk Fasteners
Deck Screw, 3/8 in x 4 in, Climatek, Round Head, Torx Drive, 50 PK
Mfr # GRK12275
Zoro # G501049512
product price: $53.35
/pk 50, $1.07/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Pointed Tip
- Head Type Round
- Drive Size T40
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # GRK12275
- Zoro # G501049512
- UPC # 772691122759
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4 in |
Drive Size | T40 |
Head Width | 0.699 in |
Minimum Thread Length | 2 19/32 in |
Head Height | 0.197 in |
Description
RSS 3/8 X 4 HANDY PAK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 3/8 In., Fastener Length 4 in, Drive Torx, Drive Size T40, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01209.025.0600)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (U01200.150.0400)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51010.043.0150)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0200)
- GRK FASTENERS Deck Screw, 5/16 in x 2-1/2 in, Climatek, Round Head, Torx Drive, 600 PK (GRK10217)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12235)
- GRK FASTENERS Deck Screw, 3/8 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12281)
- GRK FASTENERS Deck Screw, 5/16 in x 3-1/8 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12221)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in (19159)
- GRK FASTENERS GRK #9 x 3 in. Deck Elite Screws, 80PK (30903)
- FASTENMASTER Fastenmaster 5917190 Cortex Trex 2.75 in. Torx TTAP Star Head Saddle Stainless Steel Hidden Deck Fastener - 224 Per Box (5917190)
- Grk Fasteners Deck Screws