Shop All Deck Screws
Grk Fasteners
Deck Screw, 3/8 in x 16 in, Climatek, Round Head, Torx Drive, 1000 PK
Mfr # GRK10311
Zoro # G800932966
product price: $5,849.99
/pk 1000, $5.85/ea
Free Shipping & Returns
$5,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Pointed Tip
- Head Type Round
- Drive Size T40
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # GRK10311
- Zoro # G800932966
- UPC # 772691103116
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 16 in |
Drive Size | T40 |
Head Width | 0.699 in |
Minimum Thread Length | 5 29/32 in |
Head Height | 0.197 in |
Description
RSS 3/8 x 16 BULK, Type Deck Screw, Head Type Round, Finish Climatek, Material Steel, Screw Size 3/8 In., Fastener Length 16 in, Drive Torx, Drive Size T40, System of Measurement Inch, Application For Structural Decking, Heavy Duty Framing, Interior/Exterior Remodeling, Ledger Boards, Multi-ply LVL Fastening, Dimensional Standards ESR-2442, ICC-ES AC257
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1420-12PHP-01)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNFI5050LH-050BX)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- GRK FASTENERS Deck Screw, 5/16 in x 2-1/2 in, Climatek, Round Head, Torx Drive, 600 PK (GRK10217)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10287)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- GRK FASTENERS GRK Fasteners 5021011 No.8 x 2.5 in. Star Trim Head Construction Screws - Pack of 100 (5021011)
- GRK FASTENERS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (40903)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (09330)
- Grk Fasteners Deck Screws