Shop All Deck Screws
Grk Fasteners
Deck Screw, #12 x 6-3/8 in, Climatek, Flat Head, Torx Drive, 1000 PK
Mfr # GRK00177
Zoro # G400932762
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T25
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # GRK00177
- Zoro # G400932762
- UPC # 772691001771
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #12 |
Fastener Length | 6-3/8 in |
Drive Size | T25 |
Head Width | 0.439 in |
Head Height | 0.055 in |
Minimum Thread Length | 3 in |
Description
R4 12 x 6-3/8 In. BULK, Type Deck Screw, Head Type Flat, Finish Climatek, Material Steel, Screw Size #12, Fastener Length 6 5/16 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, ICC-ES AC257, Features W-Cut Provides Low Installation Torque, For Use in Systems Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0040)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK500 (WWG-046-0500-LZ)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 690 PK (GRK01099)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK (GRK00099)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Climatek, Flat Head, Torx Drive, 2900 PK (GRK00101)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in (00095)
- GRK FASTENERS Deck Screw, #8 x 1-1/2 in, Steel, Flat Head, Torx Drive (96085)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, 400 PK (19212)
- PRO-FIT Deck Screw, #6 x 1-1/4 in (0282078)
- Grk Fasteners Deck Screws