Shop All Deck Screws
Download CAD Files
Grk Fasteners
Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK
Mfr # GRK01141
Zoro # G901049501
CAD Available
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Fastener Length 4 in
- Drive Size T25
- Material Steel
- Finish Climatek
- Application Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # GRK01141
- Zoro # G901049501
- UPC # 772691011411
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | T25 |
Head Height | 0.047 in |
Head Width | 0.368 in |
Minimum Thread Length | 2 63/64 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Climatek |
Application | Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Standards | ESR-3201, ICC-ES AC257 |
Thread Type | Coarse |
For Use in Systems | Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking |
Includes Washer | No |
Head Style | Round |
Tip Type | Pointed |
Includes Nut | No |
Features | W-Cut Provides Low Installation Torque |
Point Type | Self Drilling |
Head Shape | Round |
Description
R4 10 X 4 PRO PACK, Type Deck Screw, Head Type Flat, Finish Climatek, Material Steel, Screw Size #10, Fastener Length 3 61/64 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, ICC-ES AC257, Features W-Cut Provides Low Installation Torque, For Use in Systems Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04104.050.0300)
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Plain Stainless Steel (UB6PA6)
- DEWALT Screw-Bolt+ Concrete Screw, 1-1/4" L, Steel Zinc Plated, 100 PK (PFM1411000)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21510)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 575 PK (GRK01101)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK (GRK00099)
- GRK FASTENERS GRK Fasteners 5021011 No.8 x 2.5 in. Star Trim Head Construction Screws - Pack of 100 (5021011)
- GRK FASTENERS Deck Screw, 3/8 in x 16 in, Climatek, Round Head, Torx Drive, 1000 PK (GRK10311)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 5200 PK (GRK00095)
- PWR DRIVE #7 x 1 7/8-inch PVH Torx Star Drive Edge Deck Screws, 500PK (THTDRTBR7178J)
- Grk Fasteners Deck Screws