Shop All Deck Screws
Grk Fasteners
Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 350 PK
Mfr # GRK01137
Zoro # G601049504
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T25
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # GRK01137
- Zoro # G601049504
- UPC # 772691011374
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/8 in |
Drive Size | T25 |
Head Height | 0.047 in |
Minimum Thread Length | 2 3/32 in |
Head Width | 0.368 in |
Description
R4 10 X 3-1/8 PRO PACK, Type Deck Screw, Head Type Flat, Finish Climatek, Material Steel, Screw Size #10, Fastener Length 3 5/64 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, ICC-ES AC257, Features W-Cut Provides Low Installation Torque, For Use in Systems Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 10 PK (U09150.050.0225)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 1-1/2" L, 100 PK (5760000)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22340)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Climatek, Flat Head, Torx Drive, 2900 PK (GRK00101)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK (GRK00137)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- GRK FASTENERS Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK (GRK01141)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in (01133)
- GRK FASTENERS GRK 5026993 No. 9 x 2.5 in. Deck Elite Star Bugle Head Deck Screws; Pack of 400 (5026993)
- GRK FASTENERS Deck Screw, #8 x 2 in, Flat Head, Torx Drive (40803)
- Grk Fasteners Deck Screws