Shop All Deck Screws
Grk Fasteners
Deck Screw, #10 x 3-1/2 in
Mfr # 01139
Zoro # G906871282
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #10
- Fastener Length 3-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 01139
- Zoro # G906871282
- UPC # 772691011398
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.050.0050)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/4 in Dia., 20 PK (HBP34-10)
- ZORO SELECT Low Crown Cap Nut, 7/8"-14, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB257)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 167 PK (08090)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12235)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- GRABBER Construction XG6150G Deck Screw, #6 Thread, 1-1/2 in L, Coarse Thread, Flat Head, Star Drivet (GTXT112PP)
- Grk Fasteners Deck Screws