Shop All Deck Screws
Grk Fasteners
Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK
Mfr # GRK61633
Zoro # G501049505
product price: $62.55
/pk 240, $0.26/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Screw Size #10
- Drive Size T25
- Material 18-8 Stainless Steel
- Finish Plain
- Application Boardwalks, Decks, Lakes, Pools, Spas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # GRK61633
- Zoro # G501049505
- UPC # 092097616332
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | T25 |
Minimum Thread Length | 1 5/8 in |
Head Width | 0.368 in |
Head Height | 0.047 in |
Description
PHE R4 10 X 2-1/2 In. 305SS 240PK, Type Deck Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #10, Fastener Length 2 29/64 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, Features W-Cut Provides Low Installation Torque, For Use in Systems Boardwalks, Decks, Lakes, Pools, Spas, Head Height 0.047 in, Head Style Round, Head Width 0.368 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.050.0025)
- ZORO SELECT Set Screw, M3 x 0.50mm, 20mm L, PK100 (M51230.030.0020)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- BIG HORN Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive (12608)
- GRK FASTENERS Deck Screw, #10 x 3-5/32 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 210 PK (GRK61637)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Steel, Torx Drive, 720 PK (121050)
- GRK FASTENERS GRK #9 x 3 in. Deck Elite Screws, 80PK (30903)
- GRK FASTENERS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (40903)
- GRK FASTENERS Deck Screw, #9 x 2 in (01099)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (50251)
- Grk Fasteners Deck Screws