Shop All Concrete Anchor Screws
Grk Fasteners
CALIBURN Concrete Screw, Yellow Zinc
Mfr # 5914734
Zoro # G304031219
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Compatible Material Concrete
- Sub-Brand CALIBURN
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 5914734
- Zoro # G304031219
- UPC # 772691577788
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CALIBURN |
Finish | Yellow Zinc |
Drive Type | Torx |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Star Self Tapping 0.29 in. Dia. x 3.5 in. Yellow Zinc Concrete Screws
- Color: Yellow
- Size: 0.29 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 10 PK (SHR-62ST PA)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP350)
- DEWALT Sharkie Wall Anchor, 1" L, Plastic, 90 lbs Tension Strength, 100 PK (07580-PWR)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 2 3/4 in L (57774)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 5 in L (57785)
- GRK FASTENERS RSS Concrete Screw, 3/8" Dia., Washer, 10 in L, Steel Climatek Coated, 25 PK (96025)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 3 1/2 in L (57778)
- GRK FASTENERS RSS Concrete Screw, 3/8" Dia., Washer, 8 in L, Steel Climatek Coated, 25 PK (96020)
- GRK FASTENERS RSS Concrete Screw, 5/16" Dia., Washer, 4 in L, Steel Climatek Coated, 50 PK (96005)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- Grk Fasteners Concrete Anchor Screws