Shop All Concrete Anchor Screws
Grk Fasteners
CALIBURN Concrete Screw, 19/64" Dia., 3 1/2 in L
Mfr # 57778
Zoro # G4695683
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 19/64"
- Sub-Brand CALIBURN
- Thread Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 57778
- Zoro # G4695683
- UPC # 772691577788
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 19/64" |
Overall Length | 3 1/2 in |
Thread Length | 3 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CALIBURN |
Description
Caliburn Concrete screws are professionally engineered fasteners with a patented thread design for ease of driving the screw in concrete and similar applications. Available in three different head designs for multiple applications. Caliburn Caliburn PH and Caliburn XL are Climatek coated for high corrosion resistance. Caliburn’s uncompromised draw and pullout strength make it possible to be used in jobs which previously required an anchor. The screws aggressive thread design afford it the ability to be removed and reinserted into the same pilot hole numerous times - without the concern of the fastener breaking or the threads wearing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK (U01049.037.0075)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U22281.100.0001)
- TE-CO Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25 PK (42621)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- GRK FASTENERS CALIBURN Concrete Screw, Yellow Zinc (5914734)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 5 in L (57785)
- GRK FASTENERS RSS Concrete Screw, 3/8" Dia., Washer, 10 in L, Steel Climatek Coated, 25 PK (96025)
- GRK FASTENERS RSS Concrete Screw, 5/16" Dia., Washer, 4 in L, Steel Climatek Coated, 50 PK (96005)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 2 3/4 in L (57774)
- GRK FASTENERS RSS Concrete Screw, 5/16" Dia., Washer, 5 1/8 in L, Steel Climatek Coated, 50 PK (96010)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel 50 PK (54786)
- Grk Fasteners Concrete Anchor Screws