Shop All Portable Coolers
This Product is Discontinued
Grizzly Coolers
Soft Sided Cooler, Soft Sided, 20.0 qt. (Discontinued)
Mfr # 408001
Zoro # G4814752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 20 qt.
- Material Polyester
- With Wheels Yes
- Ice Retention Up to 4 days
- Exterior Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grizzly Coolers
- MFR # 408001
- Zoro # G4814752
- UPC # 858437006986
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Width | 14 in |
Exterior Length | 18 in |
Exterior Height | 15 in |
Details
Capacity | 20 qt. |
Material | Polyester |
With Wheels | Yes |
Ice Retention | Up to 4 days |
Number of Cans | 15 |
Body Color | Black |
Primary Material | Plastic |
Cooler Body Type | Soft Sided Cooler |
Item | Soft Sided Cooler |
Cooler Capacity | 20.0 qt |
Soft/Hard | Soft |
Type | Soft |
Features | Adjustable Shoulder Strap, Flip Top Lid, D-Ring Bottle Opener |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, 20 qt, Exterior Length 18 in, Exterior Width 14 in, Exterior Height 15 in, Plastic, Ice Retention Up to 4 days, Body Color Black, Number of Cans 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.