Shop All Portable Coolers
This Product is Discontinued
Grizzly Coolers
Soft Sided Cooler, Soft Sided, 12.0 qt. (Discontinued)
Mfr # 408000
Zoro # G4780723
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 12 qt.
- Material Polyester
- With Wheels Yes
- Ice Retention Up to 4 days
- Exterior Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 408000
- Zoro # G4780723
- UPC # 858437006979
- Country of Origin China
- Category Portable Coolers
Dimensions
Exterior Height | 15" |
Exterior Length | 13" |
Exterior Width | 10" |
Details
Capacity | 12 qt. |
Material | Polyester |
With Wheels | Yes |
Item | Soft Sided Cooler |
Ice Retention | Up to 4 days |
Type | Soft |
Features | D-Ring Bottle Opener |
Cooler Body Type | Soft Sided Cooler |
Number of Cans | 10 |
Primary Material | Plastic |
Soft/Hard | Soft |
Cooler Capacity | 12.0 qt. |
Body Color | Black |
Description
Soft Sided Cooler, Soft Sided Cooler, With Wheels No, 12.0 qt, Exterior Length 13 in, Exterior Width 10 in, Exterior Height 15 in, Plastic, Ice Retention Up to 4 days, Body Color Black, Number of Cans 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.