Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 60.0 qt.
Mfr # 4400515
Zoro # G5499623
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt.
- Material Plastic
- With Wheels Yes
- Ice Retention Up to 6 days
- Exterior Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400515
- Zoro # G5499623
- UPC # 858437006566
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 17 in |
Exterior Width | 17 1/2 in |
Exterior Length | 30 1/2 in |
Details
Capacity | 60 qt. |
Material | Plastic |
With Wheels | Yes |
Item | Marine Chest Cooler |
Ice Retention | Up to 6 days |
Primary Material | Plastic |
Insulation | Polyurethane Foam |
Lid Color | Orange |
Type | Marine |
Soft/Hard | Hard |
Number of Cans | 72 |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Cooler Capacity | 60 qt |
Body Color | Orange |
Cooler Design | Container Storage |
Cooler Body Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 1/2 in, Exterior Width 17 1/2 in, Exterior Height 17 in, Plastic, Ice Retention Up to 6 days, Body Color Orange, Lid Color Orange, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness Asm-Hdlght (925-05041)
- TECUMSEH Recoil Repair Kit (590772)
- MTD Boom Asm Upr (753-08340)
- UNDERHILL Patternmaster Gold Series Nozzle (NG200-8S)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400011)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400005)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400025)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400606)
- IGLOO PARTY BAR (00034413)
- Grizzly Coolers Portable Coolers