Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 60.0 qt.
Mfr # 4400018
Zoro # G4815041
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt.
- Material Plastic
- With Wheels Yes
- Ice Retention Up to 6 days
- Lid Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400018
- Zoro # G4815041
- UPC # 854504006187
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 30 1/2 in |
Exterior Width | 17 1/2 in |
Exterior Height | 17 in |
Details
Capacity | 60 qt. |
Material | Plastic |
With Wheels | Yes |
Ice Retention | Up to 6 days |
Lid Color | White |
Number of Cans | 72 |
Item | Marine Chest Cooler |
Type | Marine |
Soft/Hard | Hard |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Insulation | Polyurethane Foam |
Primary Material | Plastic |
Cooler Capacity | 60 qt |
Cooler Body Type | Marine Chest Cooler |
Cooler Design | Container Storage |
Body Color | White |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 1/2 in, Exterior Width 17 1/2 in, Exterior Height 17 in, Plastic, Ice Retention Up to 6 days, Body Color White, Lid Color White, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Hayward Super Star Clear C900 AntiMicrobial Pool Filter Compatible Cartridge PA90-M/C8409AM/FC-1292M (WP.HAY1292M)
- MTD Blade-18.50 Extre (942-0677-X)
- STENS Air Filter 100-519 For Toro 108-3833 (100-519)
- SUN JOE All Purpose Electric Blower | 155 MPH | 6 Amp (Green) (SBJ597E)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400000)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400604)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400623)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400011)
- IGLOO IGLOO 49672 Sportsman Ice Chest Cooler, 30 qt Cooler, HDPE/Resin, Green (50356)
- Grizzly Coolers Coolers & Hydration Packs