Shop All Portable Coolers
This Product is Discontinued
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 400.0 qt. (Discontinued)
Mfr # 400034
Zoro # G4814798
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 400 qt.
- Material Plastic
- With Wheels Yes
- Cooler Body Type Marine Chest Cooler
- Soft/Hard Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 400034
- Zoro # G4814798
- UPC # 854504006347
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 30 3/4 in |
Exterior Height | 31 13/16 in |
Exterior Length | 54 1/2 in |
Details
Capacity | 400 qt. |
Material | Plastic |
With Wheels | Yes |
Cooler Body Type | Marine Chest Cooler |
Soft/Hard | Hard |
Cooler Capacity | 400 qt |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Dry Ice Compatible, Locking System, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Molded-In Handle |
Primary Material | Plastic |
Body Color | White |
Number of Cans | 504 |
Item | Marine Chest Cooler |
Insulation | Polyurethane Foam |
Ice Retention | Up to 7 days |
Type | Marine |
Lid Color | White |
Cooler Design | Container Storage |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 400 qt, Exterior Length 54 1/2 in, Exterior Width 30 3/4 in, Exterior Height 31 13/16 in, Plastic, Ice Retention Up to 7 days, Body Color White, Lid Color White, Number of Cans 504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.