Shop All Portable Coolers
This Product is Discontinued
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 40.0 qt. (Discontinued)
Mfr # 400514
Zoro # G5538351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 40 qt.
- Material Plastic
- With Wheels Yes
- Soft/Hard Hard
- Exterior Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 400514
- Zoro # G5538351
- UPC # 858437006559
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 16 in |
Exterior Length | 25 1/2 in |
Exterior Height | 15 1/2 in |
Details
Capacity | 40 qt. |
Material | Plastic |
With Wheels | Yes |
Soft/Hard | Hard |
Cooler Body Type | Marine Chest Cooler |
Item | Marine Chest Cooler |
Lid Color | Orange |
Type | Marine |
Body Color | Orange |
Cooler Design | Container Storage |
Ice Retention | Up to 4 days |
Primary Material | Plastic |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Cooler Capacity | 40 qt |
Insulation | Polyurethane Foam |
Number of Cans | 66 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 40 qt, Exterior Length 25 1/2 in, Exterior Width 16 in, Exterior Height 15 1/2 in, Plastic, Ice Retention Up to 4 days, Body Color Orange, Lid Color Orange, Number of Cans 66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.