Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 20.0 qt.
Mfr # 4400604
Zoro # G5500509
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt.
- Material Plastic
- With Wheels Yes
- Cooler Design Container Storage
- Ice Retention Up to 4 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400604
- Zoro # G5500509
- UPC # 855489007091
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 14 1/2 in |
Exterior Width | 13 1/2 in |
Exterior Length | 20 in |
Details
Capacity | 20 qt. |
Material | Plastic |
With Wheels | Yes |
Cooler Design | Container Storage |
Ice Retention | Up to 4 days |
Item | Marine Chest Cooler |
Lid Color | Sandstone |
Insulation | Polyurethane Foam |
Number of Cans | 24 |
Body Color | Sandstone |
Cooler Body Type | Marine Chest Cooler |
Primary Material | Plastic |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handles |
Type | Marine |
Cooler Capacity | 20 qt |
Soft/Hard | Hard |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 in, Exterior Width 13 1/2 in, Exterior Height 14 1/2 in, Plastic, Ice Retention Up to 4 days, Body Color Sandstone, Lid Color Sandstone, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS BCYCL INNR TUBE RUBR 26"" (7015384)
- POWER PLANTER Power Planter Soil Augers (428H)
- MTD Grassbag Asm-Cub R (964-05146)
- HEALTHSMART Standard Lumbar Back Support Cushion, 14in x 13in, Navy (555-7300-2400HS)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400613)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400011)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400626)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400030)
- CANYON COOLERS Cooler, Nomad 20 Soft Cooler Carbon (NOM20C)
- Grizzly Coolers Portable Coolers