Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 20.0 qt.
Mfr # 4400513
Zoro # G5503519
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt.
- Material Plastic
- With Wheels Yes
- Insulation Polyurethane Foam
- Cooler Design Container Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grizzly Coolers
- MFR # 4400513
- Zoro # G5503519
- UPC # 858437006542
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 13 1/2 in |
Exterior Length | 20 in |
Exterior Height | 14 1/2 in |
Details
Capacity | 20 qt. |
Material | Plastic |
With Wheels | Yes |
Insulation | Polyurethane Foam |
Cooler Design | Container Storage |
Ice Retention | Up to 4 days |
Item | Marine Chest Cooler |
Primary Material | Plastic |
Cooler Body Type | Marine Chest Cooler |
Type | Marine |
Number of Cans | 24 |
Lid Color | Orange |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handles |
Soft/Hard | Hard |
Body Color | Orange |
Cooler Capacity | 20 qt |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 in, Exterior Width 13 1/2 in, Exterior Height 14 1/2 in, Plastic, Ice Retention Up to 4 days, Body Color Orange, Lid Color Orange, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Rubber Feed Pan (HP2)
- MTD Element-Air Cleaner (17211-ZL8-023)
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- HME Archers Practice Stand (HME-APS)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400512)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400613)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400633)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400604)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- Grizzly Coolers Coolers & Hydration Packs