Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 20.0 qt.
Mfr # 4400007
Zoro # G5926510
original price:
$237.99
10% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 qt.
- Material Plastic
- With Wheels Yes
- Cooler Body Type Marine Chest Cooler
- Exterior Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400007
- Zoro # G5926510
- UPC # 854504006095
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 14 1/2 in |
Exterior Length | 20 in |
Exterior Width | 13 1/2 in |
Details
Capacity | 20 qt. |
Material | Plastic |
With Wheels | Yes |
Cooler Body Type | Marine Chest Cooler |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handles |
Primary Material | Plastic |
Insulation | Polyurethane Foam |
Ice Retention | Up to 4 days |
Item | Marine Chest Cooler |
Soft/Hard | Hard |
Cooler Design | Container Storage |
Type | Marine |
Cooler Capacity | 20 qt |
Body Color | Tan |
Number of Cans | 24 |
Lid Color | Tan |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 in, Exterior Width 13 1/2 in, Exterior Height 14 1/2 in, Plastic, Ice Retention Up to 4 days, Body Color Tan, Lid Color Tan, Number of Cans 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX GUTTERPRO Universal Gutter Cleaning Kit for 11' Reach (WA4094)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- THRIFCO PLUMBING 57095 Deluxe Outdoor Timer Bx (8430008)
- KENYON Bypass Pruner, 1" Capacity (41403)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400611)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400024)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- Grizzly Coolers Portable Coolers