Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, Hard Sided, 15.0 qt.
Mfr # 4400512
Zoro # G5530049
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 qt.
- Material Plastic
- With Wheels Yes
- Body Color Orange
- Ice Retention Up to 4 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400512
- Zoro # G5530049
- UPC # 858437006535
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 19 in |
Exterior Height | 14 1/4 in |
Exterior Width | 11 1/2 in |
Details
Capacity | 15 qt. |
Material | Plastic |
With Wheels | Yes |
Body Color | Orange |
Ice Retention | Up to 4 days |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray |
Soft/Hard | Hard |
Number of Cans | 15 |
Lid Color | Orange |
Insulation | Polyurethane Foam |
Primary Material | Plastic |
Cooler Capacity | 15 qt |
Cooler Body Type | Marine Chest Cooler |
Cooler Design | Container Storage |
Type | Marine |
Item | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 19 in, Exterior Width 11 1/2 in, Exterior Height 14 1/4 in, Plastic, Ice Retention Up to 4 days, Body Color Orange, Lid Color Orange, Number of Cans 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- DEWALT Blower, 100 cfm, 135 mph, 20 V (DCE100B)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X16)
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply (WD1055)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400513)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400630)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400604)
- CHAMPIONOLER 4900CFM DownDuct Cooler (4001 DD)
- Grizzly Coolers Portable Coolers