Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, 60.0 qt. Capacity
Mfr # 4400633
Zoro # G6243592
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt.
- Material LLDPE
- With Wheels Yes
- Type Marine
- Cooler Design Container Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400633
- Zoro # G6243592
- UPC # 855489007770
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 17 3/8 in |
Exterior Height | 17 1/4 in |
Exterior Length | 30 3/8 in |
Exterior Dia. | Not Round |
Details
Capacity | 60 qt. |
Material | LLDPE |
With Wheels | Yes |
Type | Marine |
Cooler Design | Container Storage |
Number of Cans | 72 |
Item | Marine Chest Cooler |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Cooler Capacity | 60 qt |
Soft/Hard | Hard |
Body Color | Gray |
Insulation | Polyurethane Foam |
Primary Material | Plastic |
Ice Retention | Up to 8 days |
Lid Color | Gray |
Cooler Body Type | Marine Chest Cooler |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 3/8 in, Exterior Width 17 3/8 in, Exterior Height 17 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Gray, Lid Color Gray, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel Kenda 15 Replacement Wheelbarrow Wheel - Flex Lite Flat Free (FLPU15BG58-UK)
- MTD Muffler-P90 No Sai (951-14527)
- MTD Front Axle Cover - (731-11699)
- MILK-BONE Treat Dog Mlk Bn Sm 60Oz (64482239)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400632)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400626)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400025)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 60.0 qt. (4400019)
- ENGEL Personal Cooler, 14.0 qt. Capacity (ENG80-T)
- Grizzly Coolers Portable Coolers