Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, 60.0 qt. Capacity
Mfr # 4400626
Zoro # G6271890
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 qt.
- Material LLDPE
- With Wheels Yes
- Number of Cans 72
- Primary Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400626
- Zoro # G6271890
- UPC # 855489007732
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 30 3/8 in |
Exterior Width | 17 3/8 in |
Exterior Height | 17 1/4 in |
Exterior Dia. | Not Round |
Details
Capacity | 60 qt. |
Material | LLDPE |
With Wheels | Yes |
Number of Cans | 72 |
Primary Material | Plastic |
Cooler Capacity | 60 qt |
Item | Marine Chest Cooler |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Cooler Design | Container Storage |
Cooler Body Type | Marine Chest Cooler |
Ice Retention | Up to 8 days |
Lid Color | Teal |
Soft/Hard | Hard |
Type | Marine |
Body Color | Teal |
Insulation | Polyurethane Foam |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 3/8 in, Exterior Width 17 3/8 in, Exterior Height 17 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Teal, Lid Color Teal, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x5.0-6 (20302)
- GILMOUR Water Timer Mechanical (820054-1001)
- BRIGGS & STRATTON Carburetor Float (398187)
- STENS Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5 (700-102)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400000)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400512)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400611)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 20.0 qt. (4400604)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400630)
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- Grizzly Coolers Coolers & Hydration Packs