Shop All Portable Coolers
This Product is Discontinued
Grizzly Coolers
Marine Chest Cooler, 40.0 qt. Capacity (Discontinued)
Mfr # 400809
Zoro # G6268530
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 40 qt.
- Material LLDPE
- With Wheels Yes
- Body Color Lime
- Cooler Capacity 40 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 400809
- Zoro # G6268530
- UPC # 855489007800
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 16 in |
Exterior Dia. | Not Round |
Exterior Length | 25 1/2 in |
Exterior Height | 15 3/8 in |
Details
Capacity | 40 qt. |
Material | LLDPE |
With Wheels | Yes |
Item | Marine Chest Cooler |
Body Color | Lime |
Cooler Capacity | 40 qt |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray, 2" Drain, Grip/Slick Feet, Molded-In Handle |
Cooler Design | Container Storage |
Cooler Body Type | Marine Chest Cooler |
Primary Material | Plastic |
Type | Marine |
Lid Color | Lime Green |
Soft/Hard | Hard |
Insulation | Polyurethane Foam |
Ice Retention | Up to 6 days |
Number of Cans | 48 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 40 qt, Exterior Length 25 1/2 in, Exterior Width 16 in, Exterior Height 15 3/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 6 days, Body Color Lime Green, Lid Color Lime Green, Number of Cans 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.