Shop All Portable Coolers
Grizzly Coolers
Marine Chest Cooler, 16.0 qt. Capacity
Mfr # 4400630
Zoro # G6244712
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 qt.
- Material LLDPE
- With Wheels Yes
- Exterior Dia. Not Round
- Cooler Capacity 16 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grizzly Coolers
- MFR # 4400630
- Zoro # G6244712
- UPC # 855489007787
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Dia. | Not Round |
Exterior Length | 18 3/4 in |
Exterior Height | 14 3/8 in |
Exterior Width | 11 3/8 in |
Details
Capacity | 16 qt. |
Material | LLDPE |
With Wheels | Yes |
Cooler Capacity | 16 qt |
Item | Marine Chest Cooler |
Cooler Design | Container Storage |
Type | Marine |
Soft/Hard | Hard |
Body Color | Lime |
Primary Material | Plastic |
Lid Color | Lime Green |
Features | Rotomolded, IGBC Certified, Thermal Properties, Integrated Hinge, Bear claw(Tm) Latch, Dry Ice Compatible, Locking System, 2" Tie down Slots, Silicone Rubber Gasket, Includes Dry Goods Tray |
Insulation | Polyurethane Foam |
Number of Cans | 15 |
Cooler Body Type | Marine Chest Cooler |
Ice Retention | Up to 4 days |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 16 qt, Exterior Length 18 3/4 in, Exterior Width 11 3/8 in, Exterior Height 14 3/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 4 days, Body Color Lime Green, Lid Color Lime Green, Number of Cans 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL HEAVY DUTY DECORATIVE 6in TEE HINGES, 2PK (HDTH6BLK)
- STENS Lapping Compound For Jacobsen 4111911 25 Lb. Bucket Lawn Lawn Mowers 020-992 (020-992)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- SWISHER Cable-Lift, Front Deck, 32.75 (9948)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400609)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400000)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400613)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 100.0 qt. (4400031)
- PREFERRED NATION Preferred Nation P7420 RED Padded Cooler Seat - Red (P7420 RED)
- Grizzly Coolers Coolers & Hydration Packs