Shop All Mops
Gritt Commercial
Premium Microfiber Hook & Loop Flat Mop Pad, 48in, Blue, Wet Mop Head
Mfr # GRI101-48-1PK
Zoro # G612319825
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Width 48"
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gritt Commercial
- MFR # GRI101-48-1PK
- Zoro # G612319825
- UPC # 850028676868
- Country of Origin China
- Category Mops
Dimensions
Width | 48" |
Depth | 5" |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Description
Reliably clean a variety of hard surfaces in healthcare facilities, schools and office spaces with a Gritt Commercial Premium Microfiber Hook & Loop Wet Mop Pad. Each microfiber mop pad cleans hard surfaces without leaving behind lint, scratches or streaks.
- •Reusable and machine washable
- •Safe for all hard floor surfaces, including wood, tile, laminate and linoleum
- •Will not leave streaks or residue
- •Designed for lint-, scratch-, and streak-free cleaning of expansive surfaces
- •Extra wide mop head for large surfaces
- •Quick-drying for efficient cleaning and easy storing
- •Perfect for healthcare facilities, schools, and offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Bio Grease and Waste Digester, 32oz, PK12 (928062-Q12)
- PERFEX Truclean Twin 3" Casters/Wheels With Bra (22-40)
- MIDLAB AFBC Acid Free Bathroom Cleaner, 12PK (036000-12)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Bag (R2-W50-10BG)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 18in, Blue, Wet Mop Head (GRI101-18-1PK)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head, 12PK (GRI101-24-12PK)
- GRITT COMMERCIAL Premium Microfiber Floor Mop Kit, 36in, Blue/Silver, Flat Microfiber Mop Kit (GRI100-36)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- KLEEN HANDLER Nano Microbial Cut End Finish Mop, Blue/White (BLKH-ES-NMFM-1WBL-3)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- Gritt Commercial Floor Mops, Buckets & Wringers