Shop All Mops
Gritt Commercial
Premium Microfiber Hook & Loop Flat Mop Pad, 36in, Blue, Wet Mop Head, 12PK
Mfr # GRI101-36-12PK
Zoro # G812319823
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Depth 5"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gritt Commercial
- MFR # GRI101-36-12PK
- Zoro # G812319823
- UPC # 850028676936
- Country of Origin China
- Category Mops
Dimensions
Depth | 5" |
Width | 36" |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Description
Reliably clean a variety of hard surfaces in healthcare facilities, schools and office spaces with a Gritt Commercial Premium Microfiber Hook & Loop Wet Mop Pad. Each microfiber mop pad cleans hard surfaces without leaving behind lint, scratches or streaks.
- •Reusable and machine washable
- •Safe for all hard floor surfaces, including wood, tile, laminate and linoleum
- •Will not leave streaks or residue
- •Designed for lint-, scratch-, and streak-free cleaning of expansive surfaces
- •Extra wide mop head for large surfaces
- •Quick-drying for efficient cleaning and easy storing
- •Perfect for healthcare facilities, schools, and offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GODDARDS Goddards No Scent Silver Polish 7 oz Liquid (707184)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H-BX)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- WYPALL Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2" (412-05841)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head, 12PK (GRI101-24-12PK)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 18in, Blue, Wet Mop Head (GRI101-18-1PK)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- GRITT COMMERCIAL Premium Microfiber Floor Mop Kit, 36in, Blue/Silver, Flat Microfiber Mop Kit (GRI100-36)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic (FGA25206BL00)
- GOLDEN STAR Red Starline Blend Wet Mop, 20, PK3 (AQE1020R-3PK)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ46000GR00 (FGQ46000GR00)
- Gritt Commercial Floor Mops, Buckets & Wringers