Shop All Mops
Gritt Commercial
Premium Microfiber Hook & Loop Flat Mop Pad, 18in, Blue, Wet Mop Head
Mfr # GRI101-18-1PK
Zoro # G412109008
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Depth 5"
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gritt Commercial
- MFR # GRI101-18-1PK
- Zoro # G412109008
- UPC # 850028676837
- Country of Origin China
- Category Mops
Dimensions
Depth | 5" |
Width | 18" |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Description
Reliably clean a variety of hard surfaces in healthcare facilities, schools and office spaces with a Gritt Commercial Premium Microfiber Hook & Loop Wet Mop Pad. Each microfiber mop pad cleans hard surfaces without leaving behind lint, scratches or streaks.
- •Reusable and machine washable
- •Safe for all hard floor surfaces, including wood, tile, laminate and linoleum
- •Will not leave streaks or residue
- •Designed for lint-, scratch-, and streak-free cleaning of expansive surfaces
- •Extra wide mop head for large surfaces
- •Quick-drying for efficient cleaning and easy storing
- •Perfect for healthcare facilities, schools, and offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- 9 ELEMENTS Dawn Ultra Original Scent Liquid Dish Soap 28 oz (97056)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head, 12PK (GRI101-24-12PK)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- GRITT COMMERCIAL Premium Microfiber Floor Mop Kit, 36in, Blue/Silver, Flat Microfiber Mop Kit (GRI100-36)
- SWIFFER 46 in L Mops, White, Cloth, PK3 (09060CT)
- SWIFFER Swiffer Max Refill Cloths, PK6 (37109)
- TOUGH GUY 5 in String Wet Mop, 18 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (30LU83)
- LIBMAN COMMERCIAL Gator Mop Refill, 6PK (3021)
- Gritt Commercial Mops