Shop All Mops
Gritt Commercial
Premium Microfiber Floor Mop Kit, 24in, Blue/Silver, Flat Microfiber Mop Kit
Mfr # GRI100-24
Zoro # G412319834
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Head Color Blue/Silver
- Mop Head Material Microfiber/Metal
- Width 24"
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gritt Commercial
- MFR # GRI100-24
- Zoro # G412319834
- UPC # 850028676806
- Country of Origin China
- Category Mops
Dimensions
Width | 24" |
Depth | 5" |
Details
Mop Head Color | Blue/Silver |
Mop Head Material | Microfiber/Metal |
Description
Including 1 24in aluminum microfiber mop frame, 1 telescoping mop handle, 1 24in blue microfiber wet mop pad, this kit includes everything you need to get the job done. Its sturdy aluminum mop frame serves as the base of the mop, with a strong, heavy-duty design for increased durability in a variety of commercial and janitorial applications.
- •Reusable and machine washable
- •The telescoping handle is adjustable from 43” to 69" in length
- •Safe for all hard floor surfaces, including wood, tile, laminate and linoleum
- •Lightweight, durable aluminum frame
- •Cleans better than conventional floor cleaning methods
- •Will not leave streaks or residue
- •Extra wide mop head for large surfaces
- •Designed for lint-, scratch-, and streak-free cleaning of expansive surfaces
- •Quick-drying for efficient cleaning and easy storing
- •Perfect for healthcare facilities, schools, and offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Broom Holder, 41 lb. Pull (MX2500BH01)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- GENUINE JOE 60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK (GJO70343)
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head, 12PK (GRI101-24-12PK)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 18in, Blue, Wet Mop Head (GRI101-18-1PK)
- GRITT COMMERCIAL Premium Microfiber Floor Mop Kit, 36in, Blue/Silver, Flat Microfiber Mop Kit (GRI100-36)
- GRITT COMMERCIAL Premium Microfiber Hook & Loop Flat Mop Pad, 24in, Blue, Wet Mop Head (GRI101-24-1PK)
- HARPER String Wet Mop, 24 oz Dry Wt, Quick Change Connection, Cut-End, Natural, Cotton (485)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, PET (1NNW5)
- RUBBERMAID COMMERCIAL 5 in Wet Mop, Looped-End, Red (FGD25206RD00)
- Gritt Commercial Floor Mops, Buckets & Wringers