Shop All Product Protection & Grips
Gripworks
Ribbed Grips-0.845-4.375-ECONO-0.075-750-89-BLACK-STOCK
Mfr # 676244
Zoro # G606980314
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.845" (21.08 mm)
- Wall Thickness 0.075" (1.91 mm)
- Color Black
- Inside Length 4.375" (11.13 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripworks
- MFR # 676244
- Zoro # G606980314
- Country of Origin United States
- Category Product Protection & Grips
Dimensions
Inside Dia. | 0.845" (21.08 mm) |
Inside Length | 4.375" (11.13 mm) |
Details
Wall Thickness | 0.075" (1.91 mm) |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 42 lb. Pull (LC2361)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151M626S4478SLC)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A473)
- MIDWEST FASTENER 3/4" x 1" Nylon Plastic Regular Snap Bushings 10PK (66406)
- GRIPWORKS Softex Grips-1.000-4.500-0.075-RE-325-89-BLACK, 21PK (368302)
- GRIPWORKS Flat Grips-0.062-0.750-2.000-0.065-RE-701-89-BLACK, 50PK (779801)
- GRIPWORKS Flat Grips-0.125-0.750-4.250-0.070-FE-701-89-BLACK, 10PK (419142)
- PRODOOR 3575x 48Heavy Duty Temporary Door Protection Panel, 75PK (PDR-36-P)
- STOCKCAP Tubing Inserts-SQUARE-1-1/4-(14-20)-LDPE-BLACK, 50PK (445923)
- VISIPAK CLOSURE-HEX PLUG-2"-HDPE-BLACK, 1000PK (668424)
- AURALEX ACOUSTICS Snap-On Anchor, 50PK (Snap-On Anchor 50 Pack)
- Gripworks Product Protection & Grips