Shop All Industrial Caps & Plugs
Gripworks
L Caps-2.000-4.000-0.075-FE-701-89-BLACK, 5PK
Mfr # 999852
Zoro # G906899545
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.075" (1.91 mm)
- Inside Length 4.000" (101.60 mm)
- Inside Dia. 2.000" (50.80 mm)
- End Type Flat End (FE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripworks
- MFR # 999852
- Zoro # G906899545
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 4.000" (101.60 mm) |
Inside Dia. | 2.000" (50.80 mm) |
Details
Color | Black |
Wall Thickness | 0.075" (1.91 mm) |
End Type | Flat End (FE) |
Description
L Caps-2.000-4.000-0.075-FE-701-89-BLACK-PKG 5 PCS PER BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-26D)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Wooden Cutlery Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-1)
- CRAWFORD HOOK HEAVY 12"" 50# (HGSH)
- BEST Key Blank, B Keyway, Standard, 7 Pins (1A1B1KS473KS800)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- GRIPWORKS L Caps-1.500-5.000-0.080-FE-701-89-BLACK, 5PK (456310)
- GRIPWORKS L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK (583653)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- GRIPWORKS L Caps-1.000-4.000-0.075-FE-701-89-BLACK, 10PK (357363)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- Gripworks Industrial Caps & Plugs