Shop All Industrial Caps & Plugs
Gripworks
L Caps-1.000-4.000-0.075-FE-701-89-BLACK, 10PK
Mfr # 357363
Zoro # G206899412
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.075" (1.91 mm)
- Inside Length 4.000" (101.60 mm)
- End Type Flat End (FE)
- Inside Dia. 1.000" (25.40 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripworks
- MFR # 357363
- Zoro # G206899412
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 4.000" (101.60 mm) |
Inside Dia. | 1.000" (25.40 mm) |
Details
Color | Black |
Wall Thickness | 0.075" (1.91 mm) |
End Type | Flat End (FE) |
Description
L Caps-1.000-4.000-0.075-FE-701-89-BLACK-PKG 10 PCS PER BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 1 12PK (66823)
- SOUTHCO Vise-Action M4 Triangle Latch Black (E3-33-25)
- MAG-MATE Block Magnet, Neodymium, 1 in. (NE50100100NP35)
- HY-KO Keyblank Lock Yale Y10 (11010Y10)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- GRIPWORKS L Caps-1.500-5.000-0.080-FE-701-89-BLACK, 5PK (456310)
- GRIPWORKS L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK (583653)
- GRIPWORKS L Caps-2.000-4.000-0.075-FE-701-89-BLACK, 5PK (999852)
- GRIPWORKS L Caps-1.000-5.000-0.080-FE-701-89-BLACK, 10PK (846065)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- SAFE-T-SPONGE FME Sponge, 1", Nuclear Compatible, PK25 (NPL1)
- Gripworks Industrial Caps & Plugs