Shop All Industrial Caps & Plugs
Gripworks
L Caps-0.250-4.000-0.065-RE-701-89-BLACK, 50PK
Mfr # 287169
Zoro # G106898782
product price: $33.89
/pk 50, $0.68/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 0.250" (6.35 mm)
- Wall Thickness 0.065" (1.65 mm)
- Inside Length 4.000" (101.60 mm)
- End Type Round End (RE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripworks
- MFR # 287169
- Zoro # G106898782
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.250" (6.35 mm) |
Inside Length | 4.000" (101.60 mm) |
Details
Color | Black |
Wall Thickness | 0.065" (1.65 mm) |
End Type | Round End (RE) |
Description
L Caps-0.250-4.000-0.065-RE-701-89-BLACK-PKG 50 PCS PER BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 214, PU, 0.13 In., PK10 (1WHC1)
- MARLBORO 5/8" W x 3-5/32" H Mill Stainless Steel Weld-On Hinge (4PPP6)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-8)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG02)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- GRIPWORKS L Caps-1.000-5.000-0.080-FE-701-89-BLACK, 10PK (846065)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- GRIPWORKS L Caps-0.500-5.000-0.075-FE-701-89-BLACK, 10PK (470809)
- GRIPWORKS L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK (583653)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- Gripworks Industrial Caps & Plugs