Shop All Industrial Caps & Plugs
Gripworks
L Caps-0.250-2.000-0.060-RE-701-89-BLACK, 50PK
Mfr # 583653
Zoro # G706899677
product price: $28.85
/pk 50, $0.58/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- End Type Round End (RE)
- Inside Dia. 0.250" (6.35 mm)
- Inside Length 2.000" (50.80 mm)
- Wall Thickness 0.060" (1.52 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripworks
- MFR # 583653
- Zoro # G706899677
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.250" (6.35 mm) |
Inside Length | 2.000" (50.80 mm) |
Details
Color | Black |
End Type | Round End (RE) |
Wall Thickness | 0.060" (1.52 mm) |
Description
L Caps-0.250-2.000-0.060-RE-701-89-BLACK-PKG 50 PCS PER BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC RH Torque Side Mount Operator (808PR)
- TRIMCO UL Semi-Automatic Flush Bolt for Metal Doors (3820.626/630)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (PS8300ST x 690)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- GRIPWORKS L Caps-1.000-5.000-0.080-FE-701-89-BLACK, 10PK (846065)
- GRIPWORKS L Caps-1.250-3.000-0.070-FE-701-89-BLACK, 10PK (720153)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- GRIPWORKS L Caps-0.500-5.000-0.075-FE-701-89-BLACK, 10PK (470809)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- Gripworks Industrial Caps & Plugs