Shop All Tool Lanyards & Tethering
Gripps
Webbing Tool Tether/Shoulder Strap, 11lbs, 10PK
Mfr # H01077-10
Zoro # G610067162
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67"
- Max. Working Load 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H01077-10
- Zoro # G610067162
- UPC # 9353381003674
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 67" |
Details
Item | Tool Tether |
Max. Working Load | 11 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN20)
- DEWALT 3/32" Cobalt Jobber Length Drill (DD4006B12)
- PANDUIT CD-920 Crimp Die, No.6 AWG Cu (CD-920-6)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- GRIPPS Bungee Tether Dual-Action, 15lbs (H01073)
- GRIPPS Safety Glasses Tether (H10000)
- GRIPPS PPE Drop Prevention Pack with Radio Holster (H07011)
- GRIPPS V-Gripp Tape (H01010)
- GRIPPS Dual-Action Carabiner, 5.5lbs (H01093)
- GRIPPS Coil Wrist Tether Single-Action, Non-Conductive 5.5lbs, 10PK (H01062-10)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- Gripps Tool Lanyards & Tethering