Shop All Tool Lanyards & Tethering
Gripps
Webbing Tether Extra Heavy Duty Dual-Action, 81lbs
Mfr # H01079
Zoro # G110067228
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 71"
- Max. Working Load 81 lbs
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01079
- Zoro # G110067228
- UPC # 9353381000598
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 71" |
Details
Item | Tool Tether |
Max. Working Load | 81 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 12mm Metric Socket, 6 Points (80380)
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- KO-KEN Socket 1 6 Point 85mm 1/2 Sq. Drive (14300A-1)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- PROTO Tether Heat Shrink, Nylon, 4in. Dia. (JP2R4X4LPOR)
- ERGODYNE Retractable Tool Lanyard, 1 lb (3000)
- HONEYWELL MILLER Tool Lanyard, Black, Nylon Tubular Webbing (9076/BK)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- PROTO Tool Shrink Loop, Fits 2 in. to 4 in. (JP2R2X4LPOR)
- Gripps Tool Lanyards & Tethering