Shop All Tool Belts & Pouches
Gripps
Waterboy XL with Swivel Catch
Mfr # H02021
Zoro # G110067143
product price: $16.08
/ea
$16.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Water Bottle Holster
- Max. Working Load 4.4 lbs
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02021
- Zoro # G110067143
- UPC # 9353381004244
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Size | XL |
Details
Item | Water Bottle Holster |
Features | Water Bottle Holster |
Max. Working Load | 4.4 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 3/8"-16, Bottoming, Plug, Taper, 4 Flutes, UNC (174528)
- EAZYPOWER Drill/Countersink, 9/64 in., Tapered (30177)
- KIPP Star Grips with safety lanyard similar to DIN 6336, stainless, inch (K0154.7A2X20)
- BETA Magnetic Bit Holder Set, 10 pcs. (008600970)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Orange (9-3012509O)
- Gripps Tool Belts & Pouches