Shop All Tool Belts & Pouches
Gripps
Waterboy
Mfr # H02038
Zoro # G910067121
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Features Tool Holster
- Max. Working Load 1.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02038
- Zoro # G910067121
- UPC # 9353381001281
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Tool Holster |
Material | Rubber |
Features | Tool Holster |
Max. Working Load | 1.6 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 12 pc. (32894)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- WESTWARD Laminate Rtr Bit, Solid Carbide, 1/4 In (16Y532)
- WRIGHT TOOL Bull Bar, 1 " Dr, 30 " (8440)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- Gripps Tool Belts & Pouches