Shop All Tool Belts & Pouches
Gripps
Water Bottle Insulated Stainless Steel, 25oz
Mfr # H02020
Zoro # G810067252
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Water Bottle
- Size 25oz
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02020
- Zoro # G810067252
- UPC # 9353381004251
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Size | 25oz |
Details
Item | Water Bottle |
Material | Stainless Steel |
Features | Water Bottle |
Weight | 11 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Flexible Magnetic Pick Up Tools (017120013)
- DRILL AMERICA #55 Solid Carbide Drill Bit (DMOD55)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MA)
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (528596)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-BLK (GSUSP-BLK)
- Gripps Tool Belts & Pouches