Shop All Tool Belts & Pouches
Gripps
V-Gripp Tape & Tool Catch Kit
Mfr # H01417
Zoro # G010067052
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features V-Gripp Tape & Tool Catch Kit
- Standards ANSI/ISEA 121-2018
- Includes (1) H01010 V-Gripp Tape, (3) H01005 Tool Catch - 0.5" x 2.25", and (3) H01006 Tool Catch - 1.0"x 3.5"
- Width 1"
- Length 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01417
- Zoro # G010067052
- UPC # 9353381002127
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Width | 1" |
Length | 106" |
Details
Item | V-Gripp Tape & Tool Catch Kit |
Features | V-Gripp Tape & Tool Catch Kit |
Standards | ANSI/ISEA 121-2018 |
Includes | (1) H01010 V-Gripp Tape, (3) H01005 Tool Catch - 0.5" x 2.25", and (3) H01006 Tool Catch - 1.0"x 3.5" |
Description
GRIPPS V-Gripp Tape uses self-vulcanising technology to create a load rated tool connection point without the use of any adhesives. Used in combination with the GRIPPS Tool Catch and Tool Hitch range, V-Gripp Tape is extremely easy to apply, bonding to itself instantly on application. Installation Instructions
Cut a length of V-Gripp Tape approximately 12in. or enough to go around the tool 10 times.
Position the Tool-Link on the tool.
Apply V-Gripp Tape, pulling it tight and without covering the 'Catch' on the Tool Catch.
Cut a length of V-Gripp Tape approximately 12in. or enough to go around the tool 10 times.
Position the Tool-Link on the tool.
Apply V-Gripp Tape, pulling it tight and without covering the 'Catch' on the Tool Catch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- DYNABRADE Contact Wheel Assembly, 1/4" dia.x3/8" W (11332)
- WESTWARD Jaw Inserts, 6-1/2 In, For 10D713, PR (10D758)
- ASTRO PNEUMATIC PUNCH & CHISEL 16PC SET (AO1600)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- KLEIN TOOLS Black Leather 4 Pockets, 5118C (5118C)
- Gripps Tool Belts & Pouches