Shop All Tool Belts & Pouches
Gripps
Tool-Hitch, 35lbs
Mfr # H01055
Zoro # G510067132
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tool Hitch
- Max. Working Load 35 lbs
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01055
- Zoro # G510067132
- UPC # 9353381000376
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Tool Hitch |
Features | Tool Hitch |
Max. Working Load | 35 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5312)
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- Gripps Tool Belts & Pouches