Shop All Tool Lanyards & Tethering
Gripps
Tool Grapple with Dual Locking Carabiner
Mfr # H01122-C
Zoro # G110067174
product price: $68.05
/ea
$68.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 5.5lbs
- Features Auto-Retract
- Max Length 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01122-C
- Zoro # G110067174
- UPC # 9353381004084
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Max Length | 49" |
Details
Item | Tool Grapple |
Max. Working Load | 5.5lbs |
Features | Auto-Retract |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Industrial grande short L-type SAE Hex Key (49-3/8)
- STARRETT Band Saw Blade, 10 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-11-1/2)
- WESTWARD Center Punch, 5/8 In Hex, 7 In L (2AJD4)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510989)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- FALLTECH Hard Hat Tether, PK25 (5329A25)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- MILWAUKEE TOOL 15 lb. 54 in. Extended Reach Locking Tool Lanyard (48-22-8816)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- MILWAUKEE TOOL 50 lb. Anchor Strap (48-22-8855)
- Gripps Tool Lanyards & Tethering