Shop All Tool Belts & Pouches
Gripps
Tool Catch, Non-Conductive 0.5in. x 2.25in. 10PK
Mfr # H01007-10
Zoro # G610067148
product price: $53.65
/pk 10, $5.37/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5" x 2.25"
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01007-10
- Zoro # G610067148
- UPC # 9353381002080
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.5" x 2.25" |
Details
Item | Tool Catch, Non-Conductive 0.5in. x 2.25in. 10PK |
Conductive | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN820-75-M Horizontal Toggle Clamp (820-75-M)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- DRILLCO 1/4 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1166)
- MAHR Digital Depth Gage, 0 to 20 in.Range, IP67 (4126702)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- Gripps Tool Belts & Pouches