Shop All Tool Belts & Pouches
Gripps
Tool Catch, 1.0in. x 3.5in. 10PK
Mfr # H01006-10
Zoro # G410067058
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1.0" x 3.5"
- Conductive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01006-10
- Zoro # G410067058
- UPC # 9353381002554
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 1.0" x 3.5" |
Details
Item | Tool Catch, 1.0in. x 3.5in. 10PK |
Conductive | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Telescoping Gage (229E)
- STARRETT Band Saw Blade, 20 ft. L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-20)
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- WESTWARD 3" HSS Bright Jobber Length Drill Bit (6NRX1)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- SITEGEAR Bon 7-Pouch Pro Framer Set - X-Large (41-202)
- Gripps Tool Belts & Pouches