Shop All Tool Bags, Backpacks & Totes
Gripps
Tool Bag, Tool Bag, Nylon
Mfr # H01112
Zoro # G010067205
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Nylon
- Features Tool Bag
- Height 18"
- Max. Working Load 66 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01112
- Zoro # G010067205
- UPC # 9353381002394
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 18" |
Diameter | 11.5" |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Material | Nylon |
Features | Tool Bag |
Max. Working Load | 66 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN SPRING CLMP MET/2"" (222702)
- DIABLO 5 in. L X 5 in. W Ceramic Blend Assorted Grit Assorted Drywall ROS Disk (DCD050ASTH15G)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 30 Pockets (0158-26)
- CLC WORK GEAR CLC 61 Pocket Bucket Organizer (4122)
- URREA Tool Bag, Tool bag, Black, Polyester (MP117)
- BUCKET BOSS Bag/Tote, Tool Bag, 1680 Heavy-Duty Poly Fabric, 16 Pockets (66014)
- CUSTOM LEATHERCRAFT 16 Tradesmans Tool Bag, MN (DG5543)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 10 Pockets (5102-14SP)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- Gripps Tool Bags, Backpacks & Totes