Shop All Tool Bags, Backpacks & Totes
Gripps
Tool Bag, Scaffold Tube Lifting Bag, Cotton Canvas
Mfr # H01101
Zoro # G010067229
product price: $468.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Cotton Canvas
- Features Puncture Resistant, Chemical Resistant
- Max. Load (D-Ring) 5.5lbs
- Max. Load (Lifting) 100 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01101
- Zoro # G010067229
- UPC # 9353381003254
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Details
Item | Scaffold Tube Lifting Bag |
Tool Storage Type Included | Tool Bag |
Material | Cotton Canvas |
Features | Puncture Resistant, Chemical Resistant |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Lifting) | 100 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- GUARDAIR Air Spade Utility, 24inL, Green, Fiberglass (ASU4002EX)
- GENERAL TOOLS Compass, Precision (842)
- BON TOOL Bon 84-435 Nail Bag, 1 Pocket (84-435)
- IDEAL Bag/Tote, Tuff-Tote Ult.Tl Carrier W/Ltr, Premium Leather (35-325)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- MILWAUKEE TOOL Tote, Tool Tote, Black, Red, Ballistic, 35 Pockets (48-22-8311)
- KLEIN TOOLS Tote, Tool Tote, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (62202MB)
- BUCKET BOSS Bag/Tote, Tool Bag, White, Canvas, 1 Pockets (25100)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Blue, 2 Pockets (5876)
- Gripps Tool Bags, Backpacks & Totes