Shop All Tool Bags, Backpacks & Totes
Gripps
Tool Bag, Lifting Bag Insert, Nylon
Mfr # H01109
Zoro # G010067137
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Material Nylon
- Features Lifting Bag Insert
- For Use With H01110, H01115, H01112
- Dia. (In.) 10" - 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01109
- Zoro # G010067137
- UPC # 9353381003247
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Dia. (In.) | 10" - 11" |
Depth | 0.15" |
Length | 11" |
Width | 37" |
Details
Item | Lifting Bag Insert |
Tool Storage Type Included | Tool Bag |
Material | Nylon |
Features | Lifting Bag Insert |
For Use With | H01110, H01115, H01112 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 23/32 in L (J4990-7M)
- MILWAUKEE TOOL Shearing Dies (49-16-1578)
- IDEAL Spiral Step Bit 4 Pc Kit (36-700)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 21 Pockets (1578)
- ERGODYNE Arsenal 5872 Wrench Roll-Up (13772)
- HYDRO HANDLE Tool Bag, HHBAG (HHBAG)
- KLEIN TOOLS Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5156)
- BLACK & DECKER MATRIX(TM) Storage Bag (BDCMTSB)
- BROWN BAG CO MIGHTY BAG GRY/BLK (22565-1)
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- Gripps Tool Bags, Backpacks & Totes