Shop All Tool Bags, Backpacks & Totes
Gripps
Tethering Station, 20T Rain Cover
Mfr # H01147-RC
Zoro # G610067254
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Waterproof
- Width 22"
- Length 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01147-RC
- Zoro # G610067254
- UPC # 9353381020190
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 22" |
Length | 35" |
Details
Item | Rain Cover |
Material | Nylon |
Features | Waterproof |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flange Wedge, Non-Spark, 4 x 3/4 x 1/2 In (23X835)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-015)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51821)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 1-3/16" W (7110-3001)
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- METABO Small Canvas Tool Bag (657006000)
- KLEIN TOOLS Camo, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BPCAMO)
- TOUGHBUILT Large Massive Mouth (TB-CT-62-16A)
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- Gripps Tool Bags, Backpacks & Totes