Shop All Tool Bags, Backpacks & Totes
Gripps
Tethering Station, 20T
Mfr # H01147
Zoro # G810067191
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Features Tether Station
- Length 24"
- Width 22"
- Max. Load (D-Ring) 2.2lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01147
- Zoro # G810067191
- UPC # 9353381002622
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 24" |
Width | 22" |
Details
Item | Tether Station |
Material | Canvas |
Features | Tether Station |
Max. Load (D-Ring) | 2.2lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- PFERD 10" Three Square File - DIY Packaged - Bastard Cut, with Handle (11103P)
- SPEEDAIRE Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Light Duty, 15,000 RPM, 0.2 hp (10D232)
- STEELMAX Keyed Drill Chuck 1/2" Cap., 2MT Mount Size, Steel (SM-DC-MT2-13)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- JONARD TOOLS Rugged Nylon Carry Case (H-20)
- KLEIN TOOLS Backpack, Lineman Backpack, Orange (5185ORA)
- DEWALT Tool Bag, Tool Bags, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- BUCKET BOSS Bucketeer 5 Gal. Bucket Tool Organizer, Brown, 600 Poly Ripstop Fabric, 30 Pockets (10030)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- CLC WORK GEAR BACKPACK TOOL BAG 39PCKT (PB1133)
- Gripps Tool Bags, Backpacks & Totes